Specifications
Dimensions
- Dimensions3 x 7.375 x 4.125 in
- Height3 in
- Length7.375 in
- Outside Height3 in
- Outside Length7.375 in
- Outside Width4.125 in
- Overall Height3 in
- Overall Length7.375 in
- Overall Width4.125 in
- Weight10 lbs
- Width4.125 in
Details
- ColorRed
- Finish CoatingPlastic
- Fm ApprovalNot FM Approved
- HangingHanging
- MaterialIndustrial Grade Polymers
- Package Quantity24
- StackingStacking
- Weight Capacity10 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)