Motion
G5022
Emergency Eyewash Station - Deck Mount, Pull Lever Activation
MI ITEM #04810641
MFR #G5022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Eyewash Station - Deck Mount, Pull Lever Activation
MI ITEM #04810641
MFR #G5022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    3/8 in NPT
  • Weight
    4 lbs

Details

  • Activation Method
    Pull Lever
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Deck
  • Product Type
    Eye & Face Wash Stations

Overview

Mfr description
G5022 EYEWASH/DRENCH HOSE UNIT
  • Dual purpose deck mounted eye wash/drench hose unit meets the requirements of ANSI Z358.1 as a primary eye wash.
  • Spray assembly can be left as a fixed eye wash or it can be removed to use as a drench hose.
  • Eliminates the need for separate eye washes and drench hoses.
  • Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
  • Activated by stay-open, chrome plated squeeze valve.
  • All wearing components are accessible for ease of service.
  • 8’ reinforced PVC hose.
  • 300 PSI hose rating.
  • Fully factory assembled and water tested.
  • Complete with ANSI compliant identification sign

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought