Motion
506632
D-Ring Anchor Plate - Zinc Plated, Steel Material, Capacity: 400 lb
Mi Item #04810784
MFR #506632
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D-Ring Anchor Plate - Zinc Plated, Steel Material, Capacity: 400 lb
Mi Item #04810784
MFR #506632

Mfr description
506632 D-PLATE ANCHOR CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Details

  • Capacity
    400 lbs
  • End Connection
    D-Ring
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Permanent Or Temporary
    Permanent
  • Standards Met
    AS/NZS 1891.4:2009, OSHA
  • Type
    D-Ring Anchor Plate
  • UPC_NO
    641817009369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)