Motion
53026
5-piece High Speed Steel 1-Flute Countersink Set with body diameter range of 1/4" to 1"
MI ITEM #04810837
MFR #53026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-piece High Speed Steel 1-Flute Countersink Set with body diameter range of 1/4" to 1"
MI ITEM #04810837
MFR #53026

Mfr description
53026 COUNTERSINK SET 5PC 1/4 - 1" HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in, 1/4 in, 1 in, 3/4 in, 3/8 in
  • Largest Body Diameter
    1 in
  • Overall Length
    1-1/2 in, 1-3/4 in, 2-3/4 in, 2-5/8 in, 2 in
  • Shank Diameter
    1/2 in, 1/4 in
  • Smallest Body Diameter
    1/4 in

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Number Of Pieces
    5
  • Type
    Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)