Motion
7C35MM

TB WOODS
7C35MM

Sleeve Coupling Hub - Size 7, 35 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #04810841
MFR #7C35MM
Price$412.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
7C35MM

Sleeve Coupling Hub - Size 7, 35 mm Bore, Type C Clamp Hub, Finish with Keyway, High Strength Cast Iron Material
MI ITEM #04810841
MFR #7C35MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$412.89/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Coupling Overall Length
    5.4375 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    2.3125 to 3.4375 in
  • Flange Diameter  
    117 mm
  • Hub End Outside Diameter
    83 mm
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    71 mm
  • Outside Diameter
    117 mm

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    C
  • Hub Material
    High Strength Cast Iron
  • Hub Type
    Type C Clamp Hub
  • Manufacturer Upc Number
    698672650816
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Sure-Flex
  • Torque Capacity
    2875 in-lbs (Hytrel Sleeve), 940 in-lbs (EPDM Sleeve)
  • UPC_NO
    698672650816

Overview

Mfr description
7C X 35MM HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought