Motion
7204 BEM/TFTCBVJ142

SKF
7204 BEM/TFTCBVJ142

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 42 mm Width, Open, 40 ° Contact Angle
Mi Item #04810868
MFR #7204 BEM/TFTCBVJ142
Price$381.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7204 BEM/TFTCBVJ142

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 42 mm Width, Open, 40 ° Contact Angle
Mi Item #04810868
MFR #7204 BEM/TFTCBVJ142

Mfr description
7204 BEM/TFTCBVJ142 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$381.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    42 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    42 mm
  • Weight
    0.81 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7204 BEM/TFTCBVJ142 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316571441139
  • Max Rpm
    24000 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14.3 kN
  • Radial Static Load Capacity
    8.15 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571441139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)