Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 9000 rpm, 13 A, 6 in Max Disc Size
MI ITEM #04810909
MFR #6161-30

Mfr description
6161-30 6"ANGLE GRINDER 11.5A 5/8
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Overall Length
    12.2 in

Details

  • Handle Style
    Right Angle
  • Includes
    Type 1 Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    9000 rpm
  • Power Rating
    2100 W
  • UPC_NO
    045242241583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)