Motion
2500610
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04810967
MFR #2500610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, HELIR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04810967
MFR #2500610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2500610 HELIR 31.7-4T25

Specifications

  • Toolholder Style
    HELIR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.157 in
  • Maximum Cutting Width
    0.187 in
  • Internal Or External Cutting
    External
  • Shank Width
    1-1/4 in
  • Shank Height
    1-1/4 in
  • Overall Length
    7 in
  • Coolant Delivery
    External
  • Seat Size
    0.126 in
  • Cutting Height
    1-1/4 in
  • Max Workpiece Diameter
    1.97 in
  • Head Length
    1.65 in
  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Full Toolholder Code
    HELIR 31.7-4T25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text