Motion
AR25-N03BE-1YZ

SMC CORP OF AMERICA
AR25-N03BE-1YZ

Standard Air Regulator - NPT 0.3750 Port, 2.9 to 29 psi
MI ITEM #04811037
MFR #AR25-N03BE-1YZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR25-N03BE-1YZ

Standard Air Regulator - NPT 0.3750 Port, 2.9 to 29 psi
MI ITEM #04811037
MFR #AR25-N03BE-1YZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR25-N03BE-1YZ

Specifications

  • Port Size
    3/8 NPT
  • Set Pressure Range
    3 to 30 psi
  • Maximum Set Pressure
    29 psi
  • Knob Type
    Upward Knob
  • Included Options
    Bracket, Knob, Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge
  • Fluid Comp
    Air
  • Body Size
    25
  • Thread Standard
    NPT
  • Inlet Port Type
    Straight
  • Series/System
    AR
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Mounting Type
    With Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Weight
    0.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text