Motion
CQ2A25-35DM
Compact Cylinder With Both Ends Tapped Mounting, Bore Size 25 Mm
MI ITEM #04811088
MFR #CQ2A25-35DM
List Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Both Ends Tapped Mounting, Bore Size 25 Mm
MI ITEM #04811088
MFR #CQ2A25-35DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.85/each for your price

Overview

Mfr description
CQ2A25-35DM COMPACT CYLINDER, CQ2
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    264 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    80 mm
  • Overall Width
    40 mm
  • Overall Height
    40 mm
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Magnet
    None
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text