Motion
JSCRM-10S

PROTO TOOLS
JSCRM-10S

Combination Wrench Set - 10 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #04811111
MFR #JSCRM-10S
Price$319.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRM-10S

Combination Wrench Set - 10 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #04811111
MFR #JSCRM-10S

Mfr description
JSCRM-10S 10PC WRENCH SET RCH SPL MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$319.16/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    6-1/2 in, 6-1/4 in, 6-3/4 in, 7 in, 7-1/2 in, 7-7/8 in, 8-3/16 in, 8-7/8 in, 9-3/4 in, 9-5/16 in
  • Weight
    3.03 lbs
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • UPC_NO
    662679973506
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)