Motion
02-171648
Cartridge Valve - Screw-in Cartridge
MI ITEM #04811120
MFR #02-171648
List Price$464.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valve - Screw-in Cartridge
MI ITEM #04811120
MFR #02-171648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.65/each for your price

Overview

Mfr description
SV3-20-0-16H-115AG CARTRIDGE VALVE
  • Operating pressure: 3,000 psi
  • Hardened, ground and honed working parts to limit leakage
  • Coils are rated for continuous duty
  • Interchangeable coils
  • Voltage rating: 115V AC
  • Connector type: ISO 4400 DIN 43650

Specifications

  • Mounting Type
    Screw-in Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought