Motion
6117-30
13 Amp 5 in. Small Angle Grinder Paddle, Lock-On
MI ITEM #04811144
MFR #6117-30
Price$217.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 Amp 5 in. Small Angle Grinder Paddle, Lock-On
MI ITEM #04811144
MFR #6117-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.89/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Overall Length
    12.2 in
  • Spindle Size
    5/8-11 in

Details

  • Handle Style
    Right Angle
  • Includes
    Type 27 Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    11000 rpm
  • Power Rating
    2100 W
  • UPC_NO
    045242241392

Overview

Mfr description
6117-30 GRINDER 5" 12 AMP
  • Powerful 13 Amp, 11,000 RPM motor: provides maximum performance and durability
  • Overload protection: maximizes motor life
  • Electronic clutch: extends tool life and prevents bind-up
  • Constant Power Technology™: maintains constant speed under load
  • Tool-free accessory change: easily change all accessories without a wrench
  • Tool-free adjustable guard: provides quick guard installations and adjustments
  • Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
  • Soft start: allows maximum control at start-up
  • Compatible with multiple grinder guards and flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought