Motion
30556
1534294 Pipe Thread Sealant - 1 pt, Brush Top Can, Brown Color
MI ITEM #04811145
MFR #30556
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1534294 Pipe Thread Sealant - 1 pt, Brush Top Can, Brown Color
MI ITEM #04811145
MFR #30556

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$29.77/each

Specifications

Dimensions

  • Package Size
    1 pt (US)
  • Weight
    1.46 lbs

Details

  • Chemical Base
    Polymerized Vegetable Oil
  • Color
    Brown
  • Manufacturer Upc Number
    079340001145
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Brush Top Can
  • Product Form
    Liquid
  • UPC_NO
    079340001145

Overview

Mfr description
1534294 (30556) 1 PT PIPE JOINT COMPOU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought