Motion
VQC1200NR-51
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #04811148
MFR #VQC1200NR-51
Price$102.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Double Solenoid, Base Mounted
Mi Item #04811148
MFR #VQC1200NR-51

Mfr description
VQC1200NR-51 VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.87/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A, B) Cv, 0.18 (A, B to R1, R2) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.16 Cv
  • For Use With Series
    VQC1000
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Response Time
    ≤13 ms
  • Seal Material
    Metal
  • Series
    VQC
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    17 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQC1000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)