Motion
66254461161

NORTON ABRASIVES
66254461161

Flap Disc - P40 Grit, Package Qty: 10
MI ITEM #04811337
MFR #66254461161
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461161

Flap Disc - P40 Grit, Package Qty: 10
MI ITEM #04811337
MFR #66254461161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.98/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    X-wt. Cotton

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Backing Material
    X-wt. Cotton
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Extra Coarse Grit
  • Grit Number
    P40
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66254461161

Overview

Mfr description
66254461161 4-1/2" X 7/8 T29 40GRT 10/BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought