1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Eklind Tool Company
91108
Hex Driver - Hex Drive Style, 1/8 in Hex Size, 5.4 in Blade Length
MI ITEM #
04811350
MFR #
91108
List Price
$5.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Eklind Tool Company 91108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
91108
Hex Driver - Hex Drive Style, 1/8 in Hex Size, 5.4 in Blade Length
MI ITEM #
04811350
MFR #
91108
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
91108 1/8" BALL HEX DRIVER
Specifications
Hex Size
1/8 in
Blade Length
5.4 in
Drive Style
Hex
Ball End
Ball End
Blade Material
Alloy Steel
Handle Length
2.4 in
Finish Coating
Black Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought