Motion
91110
Hex Driver - Hex Drive Style, 5/32 in Hex Size, 5.6 in Blade Length
Mi Item #04811351
MFR #91110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, 5/32 in Hex Size, 5.6 in Blade Length
Mi Item #04811351
MFR #91110

Mfr description
91110 5/32" BALL HEX DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5.6 in
  • Handle Length
    3-1/2 in
  • Hex Size
    5/32 in

Details

  • Ball End
    Ball End
  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)