Motion
SXC132 6 RSB

LOVEJOY INC
SXC132 6 RSB

Disc Coupling Hub - Cplg Size: 132-6, Rough Stock, Flg OD: 5.2000 in, 4.8700 in Overall Length, Steel Material
MI ITEM #04811364
MFR #SXC132 6 RSB
Your Price$565.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC132 6 RSB

Disc Coupling Hub - Cplg Size: 132-6, Rough Stock, Flg OD: 5.2000 in, 4.8700 in Overall Length, Steel Material
MI ITEM #04811364
MFR #SXC132 6 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$565.45/each(List $650.26)

Overview

Mfr description
SXC132-6-HUB-RSB

Specifications

  • Coupling Size Code
    132-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    4.8700 in
  • Maximum Bore Diameter
    2.0600 in
  • Torque Capacity
    9700 in
  • Distance Between Shafts
    0.1500 in
  • Hub End Diameter
    2.7900 in
  • Horsepower @ 100 RPM
    15.4 hp
  • Number Of Bolt Holes
    6
  • Series
    SXC-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920246
  • UPC_NO
    697904920246
  • Weight
    5.25 lbs
  • Overall Length
    124 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text