Motion
SXC158 6 RSB

LOVEJOY INC
SXC158 6 RSB

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.2200 in, 5.6600 in Overall Length, Steel Material
Mi Item #04811365
MFR #SXC158 6 RSB
Price$691.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC158 6 RSB

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.2200 in, 5.6600 in Overall Length, Steel Material
Mi Item #04811365
MFR #SXC158 6 RSB

Mfr description
SXC158-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.74/each

Specifications

Dimensions

  • Coupling Overall Length
    5.6600 in
  • Coupling Size Code
    158-6
  • Distance Between Shafts
    0.1400 in
  • Flange Outside Diameter  
    6.2200 in
  • Hub End Diameter
    3.3100 in
  • Length Through Bore  
    2.7600 in
  • Maximum Bore Diameter
    2.3800 in
  • Overall Length
    144 mm
  • Weight
    8.79 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    28.2 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920253
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SXC-6
  • Torque Capacity
    17700 in
  • UPC_NO
    697904920253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)