Motion
SXC228 6 RSB

LOVEJOY INC
SXC228 6 RSB

Disc Coupling Hub - Cplg Size: 228-6, Rough Stock, Flg OD: 8.9800 in, 8.1400 in Overall Length, Steel Material
MI ITEM #04811367
MFR #SXC228 6 RSB
List Price$1,485.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC228 6 RSB

Disc Coupling Hub - Cplg Size: 228-6, Rough Stock, Flg OD: 8.9800 in, 8.1400 in Overall Length, Steel Material
MI ITEM #04811367
MFR #SXC228 6 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,485.41/each for your price

Overview

Mfr description
SXC228-6-HUB-RSB

Specifications

  • Coupling Size Code
    228-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    8.1400 in
  • Maximum Bore Diameter
    3.4400 in
  • Torque Capacity
    62000 in
  • Distance Between Shafts
    0.2600 in
  • Hub End Diameter
    4.8400 in
  • Horsepower @ 100 RPM
    98.3 hp
  • Number Of Bolt Holes
    6
  • Series
    SXC-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920284
  • UPC_NO
    697904920284
  • Weight
    27.36 lbs
  • Overall Length
    207 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text