Motion
SXC255 6 RSB

LOVEJOY INC
SXC255 6 RSB

Disc Coupling Hub - Cplg Size: 255-6, Rough Stock, Flg OD: 10.0400 in, 9.3300 in Overall Length, Steel Material
Mi Item #04811368
MFR #SXC255 6 RSB
Price$1,834.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC255 6 RSB

Disc Coupling Hub - Cplg Size: 255-6, Rough Stock, Flg OD: 10.0400 in, 9.3300 in Overall Length, Steel Material
Mi Item #04811368
MFR #SXC255 6 RSB

Mfr description
SXC255-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.95/each

Specifications

Dimensions

  • Coupling Overall Length
    9.3300 in
  • Coupling Size Code
    255-6
  • Distance Between Shafts
    0.2700 in
  • Flange Outside Diameter  
    10.0400 in
  • Hub End Diameter
    5.4300 in
  • Length Through Bore  
    4.5300 in
  • Maximum Bore Diameter
    3.8800 in
  • Overall Length
    237 mm
  • Weight
    39.11 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    143.2 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920291
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SXC-6
  • Torque Capacity
    90300 in
  • UPC_NO
    697904920291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)