Motion
SXC278-6 HUB RSB

LOVEJOY INC
SXC278-6 HUB RSB

69790492030 Disc Coupling Hub - 278-6 Cplg Size, 10.9500 in Flg OD, Steel
MI ITEM #04811369
MFR #SXC278-6 HUB RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXC278-6 HUB RSB

69790492030 Disc Coupling Hub - 278-6 Cplg Size, 10.9500 in Flg OD, Steel
MI ITEM #04811369
MFR #SXC278-6 HUB RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXC 278-6 RSB HUB 69790492030

Specifications

  • Coupling Size Code
    278-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    10.2000 in
  • Maximum Bore Diameter
    4.2500 in
  • Torque Capacity
    125700 in
  • Distance Between Shafts
    0.3700 in
  • Hub End Diameter
    5.9900 in
  • Horsepower @ 100 RPM
    199.5 hp
  • Number Of Bolt Holes
    6
  • Series
    SXC-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920307
  • Weight
    51.68 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought