Motion
MBF50-100
MB Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/4 BSPT Ports
Mi Item #04811388
MFR #MBF50-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Flange (Rod), MF1 Mount, Air Cushion Both Ends, 1/4 BSPT Ports
Mi Item #04811388
MFR #MBF50-100

Mfr description
MBF50-100 CYL, TIE ROD
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    70 mm
  • Overall Length
    264 mm
  • Overall Width
    110 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1154 N
  • Push Force At 100 Psi
    1374 N
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    100 mm

Details

  • Additional Details
    The MB single rod, double acting, light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. Also available with a rubber end of stroke cushion instead of air cushion.
  • Angled Pivot Bracket Plain
    MB-B05
  • Clevis Mount Detachable Mp2
    MB-D05
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    MB-C05
  • Flange Mount - MF1/MF2
    MB-F05
  • Foot Mounts - MS1
    MB-L05
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-05M
  • Rod Eye
    I-05M
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CA2-50Z-PS
  • Series
    MB
  • Trunnion Pivot Bracket
    MB-S04
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)