Motion
SY7240-5WOZ-03N

SMC CORP OF AMERICA
SY7240-5WOZ-03N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #04811393
MFR #SY7240-5WOZ-03N
List Price$125.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY7240-5WOZ-03N

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #04811393
MFR #SY7240-5WOZ-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.46/each for your price

Overview

Mfr description
SY7240-5WOZ-03N VALVE, DBL SOL, BASE MT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Flow Coefficient Cv Flow Factor Kv
    1.1 (A/B to EA/EB) Cv, 1.2 (P to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 NPT
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    63 mm
  • Overall Length
    139.4 mm
  • Overall Width
    46 mm
  • Response Time
    30 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Valve Function
    Spool
  • Voltage
    24 V dc
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY7000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought