Motion
16004
Barricade or Flagging Tape - Message, CAUTION DO NOT ENTER, Black on Yellow
Mi Item #04811530
MFR #16004
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, CAUTION DO NOT ENTER, Black on Yellow
Mi Item #04811530
MFR #16004

Mfr description
3" X 1000' 2 MIL CAUTION DNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Color
    Black on Yellow
  • Language
    English
  • Message
    CAUTION DO NOT ENTER
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)