Motion
NCQ2B50-20SZ
NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #04811535
MFR #NCQ2B50-20SZ
Price$58.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #04811535
MFR #NCQ2B50-20SZ

Mfr description
NCQ2B50-20SZ COMPACT CYLINDER, NCQ2-Z
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.92/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    64 mm
  • Overall Length
    58.5 mm
  • Overall Width
    71 mm
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    258.5 lb
  • Rod Size
    1/2-20 in
  • Rod Size / Thread
    1/2-20 Female UNF
  • Stroke
    20 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Mounting Thread
    North American
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    Maximum of +145 psi
  • Operating Temperature Range
    +15 to +160 °F
  • Options Included
    Spring Return
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Standards Met
    JIS Class 2
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)