Motion
VV5QC21-10N7SD0

SMC CORP OF AMERICA
VV5QC21-10N7SD0

VQC Manifold
Mi Item #04811538
MFR #VV5QC21-10N7SD0
Price$460.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QC21-10N7SD0

VQC Manifold
Mi Item #04811538
MFR #VV5QC21-10N7SD0

Mfr description
VV5QC21-10N7SD0 10 STATION MANIFOLD
  • Base mount EX250 type plug-in manifold for VQC2000 valve
  • Protective enclosure conforms to IP67 for protection fromdust and moisture
  • I/O serial transmission kit reduces connection work,minimizes wiring and saves space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.15/each

Specifications

Details

  • Country of Origin
    US
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    1/4 NPT
  • Manufacturer Product Page
  • Mounting Type
    Direct
  • Number Of Stations
    10
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    VQC
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)