Motion
36543
Z-CARB, Ti-NAMITE-A® Ball End Mill - Z1B Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
Mi Item #04811539
MFR #36543
Price$215.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Z-CARB, Ti-NAMITE-A® Ball End Mill - Z1B Series, Carbide Material, 1/2 in Mill Dia., 1 in Cutting Length, 1/2 in Shank Dia., 3 in Overall Length
Mi Item #04811539
MFR #36543

Mfr description
36543 SER Z1B 1/2 Z-CARB TA 4FLT EM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.68/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    1 in
  • Mill Diameter  
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Non-Center Cutting
  • Finish Coating
    AlTiN
  • Flute Type
    Spiral
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    Z1B
  • Shank Type
    Weldon Flat
  • Single Or Double End  
    Single
  • Spherical End
    Non-Spherical End
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)