Specifications
Dimensions
- Maximum Shackle Diameter0.3 in
- Overall Length7.48 in
- Overall Width1.56 in
Details
- ColorRed
- Hasp TypeSnap-On
- LabelingNo Label
- MaterialNylon
- Max Number Of Padlocks6
- Number Of JawsTwo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)