Motion
PMC-22030
Prince PMC-22030 Repairable Hyd Welded Cylinder, 6" Bore, Stroke Length: 30", SAE-10 Port, Rod Dia.: 3"
Mi Item #04811692
MFR #PMC-22030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-22030 Repairable Hyd Welded Cylinder, 6" Bore, Stroke Length: 30", SAE-10 Port, Rod Dia.: 3"
Mi Item #04811692
MFR #PMC-22030

Mfr description
PMC-22030 6X30 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    6 in
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Retracted Length
    41 in
  • Rod Diameter  
    3 in
  • Stroke  
    30 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Seal Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)