Overview
Mfr description
NCMB125-3600C-X142US CYL
Specifications
- SeriesNCM
- Bore Diameter1.2500 in
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data