Motion
7214 ACD/P4ADFVJ107

SKF
7214 ACD/P4ADFVJ107

Super Precision Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, Open, 25 ° Contact Angle
Mi Item #04811817
MFR #7214 ACD/P4ADFVJ107
Price$3,454.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7214 ACD/P4ADFVJ107

Super Precision Angular Contact Bearing - 70 mm Bore, 125 mm OD, 48 mm Width, Open, 25 ° Contact Angle
Mi Item #04811817
MFR #7214 ACD/P4ADFVJ107

Mfr description
7214 ACD/P4ADFVJ107
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,454.71/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    48 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    48 mm
  • Precision Rating
    P4
  • Weight
    5 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7214 ACD/P4ADFVJ107
  • Duplex Type
    Duplex Universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Special Clearance
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570810608
  • Maximum RPM (Grease)
    9500 rpm
  • Maximum RPM (Oil)
    16000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66.3 kN
  • Radial Static Load Capacity
    55 kN
  • Row Type Fill Slot
    2
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570810608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)