Motion
6121-30
Angle Grinder - 120 V, Corded, 11000 rpm, 11 A, 4-1/2 in Max Disc Size
MI ITEM #04811871
MFR #6121-30
Price$194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angle Grinder - 120 V, Corded, 11000 rpm, 11 A, 4-1/2 in Max Disc Size
MI ITEM #04811871
MFR #6121-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.68/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in
  • Overall Length
    15.6 in
  • Spindle Size
    5/8-11 in
  • Tool Weight
    5.4 lb

Details

  • Handle Style
    Right Angle
  • Includes
    Type 27 Guard
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Maximum Speed
    11000 rpm
  • Power Rating
    1400 W
  • UPC_NO
    045242241453

Overview

Mfr description
6121-30 4-1/2 GRINDER 11AMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought