Motion
32EFG3K-MTF XCTN

GATES RUBBER CO
32EFG3K-MTF XCTN

EFG3K Hydraulic Hose - 2 in ID, 2.63 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #04811917
MFR #32EFG3K-MTF XCTN
Price$134.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32EFG3K-MTF XCTN

EFG3K Hydraulic Hose - 2 in ID, 2.63 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover, Nitrile (Type C) Tube
Mi Item #04811917
MFR #32EFG3K-MTF XCTN

Mfr description
32EFG3K-MTFXCTN 4651-2205
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.83/ft

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.63 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000 psi / 827.4 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Description Keyword
    SAE 100R12
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46512205
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075376835
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Physical Resistance
    Abrasion, Fire, Oil, Weather
  • Recommended Use
    EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Standards Met
    EN, ISO, MSHA 2G, SAE 100R12
  • Trademark
    EFG3K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075376835
  • Working Pressure
    3000 psi / 206.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)