Motion
CQ2G80-40DZ
Compact Cylinder - Standard Type, 80 mm Bore, 40 mm Stroke, Rear Flange Mounting Type
Mi Item #04811918
MFR #CQ2G80-40DZ
Price$113.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder - Standard Type, 80 mm Bore, 40 mm Stroke, Rear Flange Mounting Type
Mi Item #04811918
MFR #CQ2G80-40DZ

Mfr description
CQ2G80-40DZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.16/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    99 mm
  • Overall Length
    104.5 mm
  • Overall Width
    134 mm
  • Port Size
    3/8 BSPT
  • Pull Force At 100 Psi
    3170 N
  • Push Force At 100 Psi
    3520 N
  • Rod Size
    M22x1.5
  • Rod Size / Thread
    M22x1.5 Female ISO
  • Stroke
    40 mm

Details

  • Additional Details
    Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
  • Compact Cylinder Type
    Standard
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Rear Flange
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)