Motion
39-4775-40
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #04811919
MFR #39-4775-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4775 Series Reusable Hose Fittings SAE Code 61
MI ITEM #04811919
MFR #39-4775-40

Mfr description
39-4775-40
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    3.75 in
  • Hex Size
    3.25 in
  • Hose Cut-Off Factor
    3.45 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.21 in
  • Length
    5.36 in
  • Outer Diameter
    3.5 in
  • Overall Length
    5.36 in
  • Weight
    4.11 lb
  • Width
    3.30 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Brass and Carbon steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • Manufacturer Catalog Number
    39-4775-40
  • Material
    Brass and Carbon steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)