Motion
39-4779-40
Aeroquip 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #04811920
MFR #39-4779-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4779 Series Reusable Hose Fittings SAE Code 61 90˚ Elbow
MI ITEM #04811920
MFR #39-4779-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39-4779-40
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon steel
  • Body Material
    Brass and Carbon steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    5.36 in
  • Length
    8.92 in
  • Overall Length
    8.92 in
  • Manufacturer Catalog Number
    39-4779-40
  • Manufacturer Upc Number
    678146137883
  • UPC_NO
    678146137883
  • End 1 Style
    Flanged
  • Inside Diameter
    2.21 in
  • Height
    6.74 in
  • Type
    Hose Fitting
  • Angle
    90 °
  • Weight
    5.43 lb
  • Product Types
    Fitting Assembly
  • Hose Dash Size
    -40
  • Width
    3.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text