Motion
401446
Technic Chemical Resistant Gloves - Size Small, Neoprene, Straight Cuff, 12-1/2 in Length, Black
MI ITEM #04811921
MFR #401446
List Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Technic Chemical Resistant Gloves - Size Small, Neoprene, Straight Cuff, 12-1/2 in Length, Black
MI ITEM #04811921
MFR #401446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.57/each for your price

Overview

Mfr description
401446 SMALL TECHNIC GLOVES NS401

Specifications

  • Glove Size
    Small
  • Material
    Neoprene
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    Technic
  • Lining Material
    Flock
  • Surface Finish
    Textured
  • Grip Pattern
    Diamond
  • Standards Met
    21 CFR 170-199, Cat III CE 0334, EN 374, EN 388 2121
  • Thickness
    22 mil
  • Prop 65
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text