Motion
401448
Technic Chemical Resistant Gloves - Size Large, Neoprene, Straight Cuff, 12-1/2 in Length, Black
Mi Item #04811922
MFR #401448
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Technic Chemical Resistant Gloves - Size Large, Neoprene, Straight Cuff, 12-1/2 in Length, Black
Mi Item #04811922
MFR #401448

Mfr description
401448 LARCE TECHNIC GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12-1/2 in
  • Thickness
    22 mil

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Neoprene
  • Product Line
    Technic
  • Prop 65
    Yes
  • Standards Met
    21 CFR 170-199, Cat III CE 0334, EN 374, EN 388 2121
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)