Motion
57787

3M
57787

Scotch® Barricade & Warning Tape - Message, Caution, Yellow
MI ITEM #04812038
MFR #57787
Price$124.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57787

Scotch® Barricade & Warning Tape - Message, Caution, Yellow
MI ITEM #04812038
MFR #57787

Mfr description
57787 SCOTCH REPULPABLE BARRICADE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Product is non-toxic to the environment, humans, and animals and will degrade in 6 to 24 months depending on the environment and climate
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.38/each

Specifications

Dimensions

  • Roll Length
    150 ft
  • Thickness
    10 mil
  • Width
    3 in

Details

  • Above Or Below Ground Use
    Above Ground
  • Adhesive Backing
    No
  • Adhesive Type
    Non-Adhesive
  • Color
    Yellow
  • Color Features
    Yellow
  • Indoor or Outdoor Use
    Indoor
  • Language
    English
  • Material
    Cotton
  • Max Temperature Resistance
    120 °F | 49 °C
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Special Color Properties
    Yellow
  • Standards Met
    RoHS 2011/65/EU
  • Symbol Type
    Caution
  • Tape Material
    Cotton
  • Temperature Range
    0 to 49 °C, 0 to 120 °F
  • Type
    Barricade Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)