Motion
57788 SCOTCH REPULPABLE BARRICADE TAPE 515 DANGER

3M
57788 SCOTCH REPULPABLE BARRICADE TAPE 515 DANGER

Scotch® Repulpable Barricade Tape 515, DANGER, 3 in x 150 ft, Red, 8 rolls/Case
Mi Item #04812040
MFR #57788 SCOTCH REPULPABLE BARRICADE TAPE 515 DANGER
Price$212.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
57788 SCOTCH REPULPABLE BARRICADE TAPE 515 DANGER

Scotch® Repulpable Barricade Tape 515, DANGER, 3 in x 150 ft, Red, 8 rolls/Case
Mi Item #04812040
MFR #57788 SCOTCH REPULPABLE BARRICADE TAPE 515 DANGER

Mfr description
57788 SCOTCH REPULPABLE BARRICADE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Product is non-toxic to the environment, humans, and animals and will degrade in 6 to 24 months depending on the environment and climate
  • Withstands a temperature range of 0 to 120 °F (0 to 49 °C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.84/each

Specifications

Dimensions

  • Roll Length
    150 ft
  • Thickness
    10 mil
  • Width
    3 in

Details

  • Color
    Red
  • Language
    English
  • Material
    Cotton
  • Message
    Danger
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)