Motion
LRT404530
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #04812080
MFR #LRT404530
Price$32.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD
Mi Item #04812080
MFR #LRT404530

Mfr description
LRT404530 40X45X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.76/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    30 mm
  • Weight
    0.17 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    55100 N
  • Long Description
    The LRT404530 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and 0.17 lb weight, built to provide durable inner race support in industrial needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT404530
  • Max Rpm
    9000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    94800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)