Motion
CDRB1BW80-270S-R73L

SMC CORP OF AMERICA
CDRB1BW80-270S-R73L

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 80 mm Body Size
Mi Item #04812164
MFR #CDRB1BW80-270S-R73L
Price$346.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1BW80-270S-R73L

Rotary Single Vane Actuator - Double Shaft, Basic Mount, 270 ° Angle of Rotation, 80 mm Body Size
Mi Item #04812164
MFR #CDRB1BW80-270S-R73L

Mfr description
CDRB1BW80-270S-R73L ACTUATOR, ROTARY,
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.63/each

Specifications

Dimensions

  • Body Size
    80 mm
  • Overall Height
    95 mm
  • Overall Length
    177.5 mm
  • Overall Width
    110 mm
  • Port 1 Size/Type
    1/4 Female BSPT
  • Port 2 Size/Type
    Rc

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Maximum Axial Force
    490 N
  • Maximum Radial Force
    490 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Options Included
    Magnetized
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)