Motion
VV5Q21-06C6SV-N

SMC CORP OF AMERICA
VV5Q21-06C6SV-N

VV5Q manifold
MI ITEM #04812174
MFR #VV5Q21-06C6SV-N
List Price$676.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-06C6SV-N

VV5Q manifold
MI ITEM #04812174
MFR #VV5Q21-06C6SV-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.71/each for your price

Overview

Mfr description
VV5Q21-06C6SV-N VV5Q MANIFOLD

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    179 mm
  • Overall Width
    120 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    6 mm
  • Number Of Stations
    6
  • Wiring Type
    Serial Transmission System
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text