Motion
5507726
ISOTURN-Series, IC5005 Grade, TiC/Al2O3 coated Carbide CNMA-Style Turning Insert, Diamond Shaped
MI ITEM #04812223
MFR #5507726
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC5005 Grade, TiC/Al2O3 coated Carbide CNMA-Style Turning Insert, Diamond Shaped
MI ITEM #04812223
MFR #5507726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.05/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiC/Al2O3
  • Full Insert Style Code
    CNMA 120408
  • Insert Style
    CNMA
  • Manufacturer Grade
    IC5005
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Diamond

Overview

Mfr description
5507726 CNMA 432 IC5005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought