Overview
Mfr description
46897 15'-8"X1-1/4X.042 2/3 HGMERCUR
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Tpi2 to 3
- Width
- Thickness
- Flexible BackFlexible Back
- Back MaterialAlloy Steel
- Material GradeM51
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data