Motion
AS1002F-23
AS*002F, Speed Controller, In-line, One-touch Fitting
Mi Item #04812480
MFR #AS1002F-23
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS*002F, Speed Controller, In-line, One-touch Fitting
Mi Item #04812480
MFR #AS1002F-23

Mfr description
AS1002F-23 SPEED CONTROL
  • In-line, compact, one-touch fittings
  • Maximum operating pressure: 1 MPa
  • Applicable tube material: nylon, soft nylon, polyurethane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Body Size
    M5 standard
  • Input Port Size
    3.2 mm
  • Output Port Size
    3.2 mm
  • Overall Height
    20.9 mm
  • Overall Length
    36 mm
  • Overall Width
    6 mm
  • Tube Outside Diameter
    0.1260 in, 3.20 mm
  • Tube Size
    3.2 mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    0.08 Cv
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    +23 to +140 °F
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Meter out
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)