Motion
CDBG1BA50-250-RN

SMC CORP OF AMERICA
CDBG1BA50-250-RN

CDBG1BA50-250-RN
Mi Item #04812481
MFR #CDBG1BA50-250-RN
Price$163.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BA50-250-RN

CDBG1BA50-250-RN
Mi Item #04812481
MFR #CDBG1BA50-250-RN

Mfr description
CDBG1BA50-250-RN CYINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cylinder Size
    Standard
  • Overall Length
    417 mm
  • Overall Width
    58 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    250 mm

Details

  • Body Material
    Aluminum Alloy
  • Cushion Type
    Air Cushion
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)