Motion
03476289

HILTI
03476289

Corded Rotary Hammer Drill - 750 rpm Maximum Speed, 4080 bpm
Mi Item #04812658
MFR #03476289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
03476289

Corded Rotary Hammer Drill - 750 rpm Maximum Speed, 4080 bpm
Mi Item #04812658
MFR #03476289

Mfr description
TE 30 PERFORMANCE PACKAGE 3476289
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    213 mm
  • Overall Length
    359 mm
  • Overall Width
    93 mm

Details

  • Drilling Capacity Masonry
    20 mm
  • Drilling Capacity Metal
    28 mm
  • Drilling Capacity Wood
    28 mm
  • Impact Rate
    4080 bpm
  • Includes
    Plastic Tool Box
  • Maximum Speed
    750 rpm
  • Number Of Pieces
    6
  • Variable Speed
    Variable Speed Not Included
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)